Folding Table, 4-footed Frame, 1200 X 800mm, Charcoal Frame, Beech Finish Tabletop

Order Code: ZT2746564S

1200mm
Black Grey
Beech Finish
£999.99 Inc VAT (20%)


Description

Folding table, 4-footed frame, 1200 x 800 mm, charcoal frame, beech finish tabletop. Supplied = assembled. Worktop colour = beech finish. Frame colour = black grey RAL 7021. Frame design = 4-legged frame. Width = 1200 mm. Depth = 800 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description