Folding Table, 4-footed Frame, 1500x800mm, Anthracite Frame, Light Grey Panel

Order Code: ZT2709166S

£999.99 Inc VAT (20%)


Description

Folding table, 4-footed frame, 1500x800 mm, anthracite frame, light grey panel. Supplied = assembled. Worktop colour = light grey. Frame colour = black grey RAL 7021. Frame design = 4-legged frame. Width = 1500 mm. Depth = 800 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, 4-footed Frame, 1500x800mm, Anthracite Frame, Light Grey Panel
  • Function
    Folding
  • Product Type
    Folding Tables
  • Supplied
    Assembled
  • Frame Colour
    Black Grey
  • Panel Thickness
    19mm
  • Frame colour
    Black Grey
  • Worktop Colour
    Light Grey
  • Frame Design
    4 Leg Frame
  • Frame Material
    Tubular Steel
  • Height
    720mm
  • Width
    1500mm
  • Depth
    800mm
  • Worktop Shape
    Rectangular
  • Worktop Material
    Melamine Coated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome