Folding Table, 4-footed Frame, 1700 X 700mm, Chrome Plated Frame, Beech Finish Tabletop

Order Code: ZT2746677S

1700mm
Chrome
Beech Finish
£1,099.99 Inc VAT (20%)


Description

Folding table, 4-footed frame, 1700 x 700 mm, chrome plated frame, beech finish tabletop. Supplied = assembled. Worktop colour = beech finish. Frame colour = chrome. Frame design = 4-legged frame. Width = 1700 mm. Depth = 700 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description