Folding Table, 4-footed Frame, 1700x700mm, Anthracite Frame, Light Grey Panel

Order Code: ZT2709085S

£1,099.99 Inc VAT (20%)


Description

Folding table, 4-footed frame, 1700x700 mm, anthracite frame, light grey panel. Supplied = assembled. Worktop colour = light grey. Frame colour = black grey RAL 7021. Frame design = 4-legged frame. Width = 1700 mm. Depth = 700 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, 4-footed Frame, 1700x700mm, Anthracite Frame, Light Grey Panel
  • Frame Colour
    Black Grey
  • Product Type
    Folding Tables
  • Supplied
    Assembled
  • Panel Thickness
    19mm
  • Function
    Folding
  • Worktop Colour
    Light Grey
  • Frame Design
    4 Leg Frame
  • Width
    1700mm
  • Frame Material
    Tubular Steel
  • Height
    720mm
  • Depth
    700mm
  • Worktop Shape
    Rectangular
  • Worktop Material
    Melamine Coated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome