Folding Table, Double T-foot Stand, 1500 X 800mm, Charcoal Frame, Beech Finish Tabletop

Order Code: ZT2746551S

1500mm
£1,099.99 Inc VAT (20%)


Description

Folding table, double T-foot stand, 1500 x 800 mm, charcoal frame, beech finish tabletop. Supplied = assembled. Worktop colour = beech finish. Frame colour = black grey RAL 7021. Frame design = double T-foot stand. Width = 1500 mm. Depth = 800 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description