Folding Table, Double T-foot Stand, 1500x800mm, Chrome-Plated Frame, Light Grey Panel

Order Code: ZT2709002S

£839.99 Inc VAT (20%)


Description

Folding table, double T-foot stand, 1500x800 mm, chrome-plated frame, light grey panel. Supplied = assembled. Worktop colour = light grey. Frame colour = chrome. Frame design = double T-foot stand. Width = 1500 mm. Depth = 800 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, Double T-foot Stand, 1500x800mm, Chrome-Plated Frame, Light Grey Panel
  • Supplied
    Assembled
  • Function
    Folding
  • Panel Thickness
    19mm
  • Product Type
    Folding Tables
  • Frame Colour
    Chrome
  • Frame Design
    Double T-foot Stand
  • Worktop Colour
    Light Grey
  • Height
    720mm
  • Frame Material
    Tubular Steel
  • Width
    1500mm
  • Depth
    800mm
  • Worktop Material
    Melamine Coated Panel
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome