Folding Table Leg 870mm Diameter 50mm - Colour Chrome, Pack of 1

Order Code: ZT2652621S

£24.99 Inc VAT (20%)
£29.9916.5% off


Description

Folding Table Leg, Space-Saving Length - 870 Mm (+20Mm Height Adjustment) Maximum Length 890Mm Diameter - 50Mm Material: Tube - Steel, Mounting Plate - Aluminium, Foot - Abs Plastic Complete With Mounting Plate, Adjustable Foot And Fixing Screws

Specifications for Folding Table Leg 870mm Diameter 50mm - Colour Chrome, Pack of 1
  • Diameter
    50mm
  • Product Type
    Folding Table Leg
  • Finish
    Chrome
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome