Folding Table With Double T Base - Tubular Steel Frame - Light Grey/Black, WxD 1200 X 600mm

Order Code: ZT2743439S

1200mm
Light Grey/Black
£799.99 Inc VAT (20%)


Description

Folding table with double T base, tubular steel frame, chrome plated, light grey/black, WxD 1200 x 600 mm. Supplied = assembled. Worktop colour = light grey, black. Frame colour = chrome plated. Frame design = double T-foot stand. Width = 1200 mm. Depth = 600 mm. Function = folding. Panel thickness = 25 mm. Height = 725 mm. Worktop shape = rectangular. Product type = folding tables. 25 mm thick tabletop with 2 mm plastic edge. High quality folding mechanism, single handed operation. Frame with extra thick chrome plating and height compensation. Whether for receptions, conferences, seminars, offices or residential use - these tables are ready to be used anywhere, are stable and attractive. Tabletop with edges in the same colour or a contrasting colour. Tubular steel frame 30/1.5 mm, stabiliser 35/1.5 mm. Tested for general use (meeting room, reception areas, halls open to the public etc.) in accordance with DIN 15373, test level 2.

See full description