Folding Table With Double T Base - Tubular Steel Frame - Light Grey/Charcoal, WxD 1200 X 600mm

Order Code: ZT2743358S

£749.99 Inc VAT (20%)


Description

Folding table with double T base, tubular steel frame, chrome plated, light grey/charcoal, WxD 1200 x 600 mm. Supplied = assembled. Worktop colour = light grey, charcoal. Frame colour = chrome plated. Frame design = double T-foot stand. Width = 1200 mm. Depth = 600 mm. Function = folding. Panel thickness = 25 mm. Height = 725 mm. Worktop shape = rectangular. Product type = folding tables. 25 mm thick tabletop with 2 mm plastic edge. High quality folding mechanism, single handed operation. Frame with extra thick chrome plating and height compensation. Whether for receptions, conferences, seminars, offices or residential use - these tables are ready to be used anywhere, are stable and attractive. Tabletop with edges in the same colour or a contrasting colour. Tubular steel frame 30/1.5 mm, stabiliser 35/1.5 mm. Tested for general use (meeting room, reception areas, halls open to the public etc.) in accordance with DIN 15373, test level 2.

See full description
Specifications for Folding Table With Double T Base - Tubular Steel Frame - Light Grey/Charcoal, WxD 1200 X 600mm
  • Panel Thickness
    25mm
  • Frame Colour
    Chrome Plated
  • Product Type
    Folding Tables
  • Function
    Folding
  • Supplied
    Assembled
  • Worktop Colour
    Light Grey/Charcoal
  • Frame Design
    Double T-foot Stand
  • Depth
    600mm
  • Height
    725mm
  • Width
    1200mm
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome