Folding Table With Double T Base - Tubular Steel Frame - White/Black, WxD 1800 X 800mm

Order Code: ZT2743530S

£899.99 Inc VAT (20%)


Description

Folding table with double T base, tubular steel frame, chrome plated, white/black, WxD 1800 x 800 mm. Supplied = assembled. Worktop colour = white, black. Frame colour = chrome plated. Frame design = double T-foot stand. Width = 1800 mm. Depth = 800 mm. Function = folding. Panel thickness = 25 mm. Height = 725 mm. Worktop shape = rectangular. Product type = folding tables. 25 mm thick tabletop with 2 mm plastic edge. High quality folding mechanism, single handed operation. Frame with extra thick chrome plating and height compensation. Whether for receptions, conferences, seminars, offices or residential use - these tables are ready to be used anywhere, are stable and attractive. Tabletop with edges in the same colour or a contrasting colour. Tubular steel frame 30/1.5 mm, stabiliser 35/1.5 mm. Tested for general use (meeting room, reception areas, halls open to the public etc.) in accordance with DIN 15373, test level 2.

See full description
Specifications for Folding Table With Double T Base - Tubular Steel Frame - White/Black, WxD 1800 X 800mm
  • Panel Thickness
    25mm
  • Frame Colour
    Chrome Plated
  • Supplied
    Assembled
  • Function
    Folding
  • Product Type
    Folding Tables
  • Frame Design
    Double T-foot Stand
  • Worktop Colour
    White/Black
  • Depth
    800mm
  • Width
    1800mm
  • Height
    725mm
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome