Folding Table - With Extra Thick Tabletop - 1600 X 800mm, Light Grey Frame, Light Grey Tabletop

Order Code: ZT2745155S

£449.99 Inc VAT (20%)


Description

Folding table, with extra thick tabletop, height 720 mm, 1600 x 800 mm, light grey frame, light grey tabletop. Supplied = assembled. Worktop colour = light grey. Frame colour = light grey. Frame design = folding frame. Width = 1600 mm. Depth = 800 mm. Function = folding. Panel thickness = 24 mm. Height = 720 mm. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Tabletop 24 mm thick. PVC edging in same colour. Continuous frame. With extra thick tabletop, 24 mm thick, melamine coated. Matching edge strip, 2 mm thick. Full-length rails on underside and four-legged frame powder coated in black or light grey. Supplied fully assembled.

See full description
Specifications for Folding Table - With Extra Thick Tabletop - 1600 X 800mm, Light Grey Frame, Light Grey Tabletop
  • Panel Thickness
    24mm
  • Function
    Folding
  • Product Type
    Folding Tables
  • Supplied
    Assembled
  • Frame Colour
    Light Grey
  • Worktop Colour
    Light Grey
  • Frame Design
    Folding Frame
  • Depth
    800mm
  • Height
    720mm
  • Width
    1600mm
  • Worktop Material
    Melamine Coated Panel
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome