Folding Work Table with Clamps

Order Code: ZT4780002S

£99.99 Inc VAT (20%)


Description

The Keter Folding Work Table is perfect for busy workers who are always on the move. It hasa lightweight frame so you can fold and carry it with ease. Assembly takes just 30 seconds. Simply pull the release latches and lift the table top. The legs will automatically drop into place, and you just need to lock the side supports and fasten the table. The bench itself is secure and stable too, thanks to built-in leg stabilisers and integrated universal metal T-track rails. Supplied with two 300mm clamps. These can be positioned horizontally or vertically, which means they're easily adjustable to suit almost any job. Ideal for the workshop, on the van and job site.
Specifications: Max. Load: 450kg.Max. Height: 85cm.Weight: 5.9kg.

See full description
Specifications for Folding Work Table with Clamps
  • Bench Type
    Work Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome