Impulse 1400mm Folding Rectangle Table - Grey Oak

Order Code: ZT4781827S

£339.99 Inc VAT (20%)


Description

Dynamic Impulse W1400 x D800 x H715mm Rectangular Folding Table Grey Oak Finish Silver Frame - I004322

Specifications for Impulse 1400mm Folding Rectangle Table - Grey Oak
  • Depth
    800mm
  • Frame Colour
    Silver
  • Material
    MFC
  • Height
    715mm
  • Product Type
    Meeting Tables
  • Weight
    30.8kg
  • Shape
    Rectangular Table
  • Environment Support
    FSC Certified
  • Size
    1400mm
  • Colour
    Grey Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome