Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Office & School Tables
Folding & Event Tables
Impulse 1400mm Folding Rectangle Table - Mpe
By Dynamic
Order Code:
ZT4781779S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/folding-and-event-tables/impulse-1400mm-folding-rectangle-table-mpe/p/ZT4781779S
Add to quotation
View all Folding & Event Tables
Description
Dynamic Impulse W1400 x D800 x H715mm Rectangular Folding Table Maple Finish Silver Frame - I004320
Tags:
#NewProduct
Specifications
Specifications for Impulse 1400mm Folding Rectangle Table - Mpe
Depth
800mm
Colour
Maple
Material
MFC
Environment Support
FSC Certified
Weight
30.8kg
Frame Colour
Silver
Product Type
Meeting Tables
Height
715mm
Size
1400mm
Shape
Rectangular Table
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome