Industrial Anti-Fatigue Stool, With Folding Base Frame, Adjustable Seat Inclination

Order Code: ZT2688749S

£599.99 Inc VAT (20%)


Description

Industrial anti-fatigue stool, with folding base frame, adjustable seat inclination. Supplied = flat pack. Seat material = PU foam. Frame design = folding frame. Frame material = steel. Frame colour = black. Type of height adjustment = grid. Seat colour = black. Seat height = 650 - 850 mm. Fittings = adjustable seat inclination. Seat width = 370 mm. Seat depth = 240 mm. Seat design = with handle. Max. load = 120 kg. Product type = anti-fatigue stools. With folding base frame. Incremental height adjustment from 650 - 850 mm Particularly sturdy and durable construction. Seat made of robust, easy care PU foam. Integrated handle. Seat can be tilted forward up to 10°. Folds together quickly to save space. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Anti-Fatigue Stool, With Folding Base Frame, Adjustable Seat Inclination
  • Product Type
    Anti-Fatigue Stools
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Frame Design
    Folding Frame
  • Frame Material
    Steel
  • Seat Design
    With Handle
  • Load Capacity
    120kg
  • Seat Height
    650 - 850mm
  • Seat Material
    PU Foam
  • Height Adjustment Type
    Grid
  • Seat Width
    370mm
  • Seat Colour
    Black
  • Seat Depth
    240mm
  • Fittings
    Adjustable Seat Inclination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome