Mobile Lift, Model With Crank Drive, Folding, Lift 1000mm

Order Code: ZT2717597S

£4,199.99 Inc VAT (20%)


Description

Mobile lift, model with crank drive, folding, lift 1000 mm. Supplied = assembled. Max. load = 125 kg. Overall length = 690 mm. Overall width = 517 mm. Overall height = 1330 mm. Spindle lift height = 1000 mm. Clearance height = 78 mm. Material = aluminium. Feature = manual. Colour = aluminium silver. By far, the lightest lift of its kind. Max. load 125 kg. Suitable for Euro pallets, clearance height 78 mm. Glide runners for stairs. Toothed belt and planetary gear drive. Accessories required - please select. Wheels with brakes, 125 mm, ball bearings, swivel castor 50 mm. Locking mechanism effective on both wheels. Accessories can be changed quickly. European patent pending. Model with crank drive, perfect portable device. Folds-up quickly, minimal transport dimensions, low weight, approx. 16 kg. Max. load 125 kg - usually substitutes loading platform, but always a good work aid. Prevents strain on back. Smooth turning, self-locking crank drive. 55 mm lift per crank rotation. Supplied flat pack - easy self-assembly of support legs. Custom made accessories on request.

See full description
Specifications for Mobile Lift, Model With Crank Drive, Folding, Lift 1000mm
  • Supplied
    Assembled
  • Material
    Aluminium
  • Colour
    Aluminium Silver
  • Overall Width
    517mm
  • Overall Length
    690mm
  • Overall Height
    1330mm
  • Clearance Height
    78mm
  • Spindle Lift Height
    1000mm
  • Load Capacity
    125kg
  • Features
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome