Outdoor Folding Chaise Lounge Chair Adjustable Sun Lounger w/Aluminium Frame84B-792

Order Code: ZT3352459S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

5-LEVEL BACK: Adjustable, choose and fix to a position you want, a perfect sun lounger chair for reading, sunbathing and relaxing.MESH FABRIC: Breathable seat and back is soft, the recliner garden chair supports the body evenly so you're comfortable. Tall back and armrests play together for extra support.FOLDING ALUMINIUM FRAME: Powder coated frame of garden recliner for additional strength. Supports you, so you can relax and unwind in total confidence.DIMENSIONS: 111H x 69W x 144Dcm. Upright: 111H x 69W x 144Dcm. Seat: 56W x 118Dcm.MAXIMUM LOAD 150KG. NO ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor Folding Chaise Lounge Chair Adjustable Sun Lounger w/Aluminium Frame84B-792
  • Maximum Load
    150kg
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome