Polypropylene Folding Box, Capacity 22 L, Blue

Order Code: ZT2709698S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Polypropylene folding box, capacity 22 l, blue. Supplied = assembled. Capacity = 22 l. External length = 400 mm. External width = 300 mm. External height = 220 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base. Feature = stackable. Model = without lid. Weight = 1.2 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500. On request: Containers are also available in electrically conductive material.

See full description
Specifications for Polypropylene Folding Box, Capacity 22 L, Blue
  • Supplied
    Assembled
  • Colour
    Blue
  • Capacity
    22L
  • Material
    Polypropylene
  • Weight
    1.2kg
  • External Width
    300mm
  • External Height
    220mm
  • External Length
    400mm
  • Temperature Resistance
    20°C To +70°C
  • Stacking Design
    Solid Walls and Base
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome