Polypropylene Folding Box - Capacity 65 L

Order Code: ZT2741616S

£102.99 Inc VAT (20%)


Description

Polypropylene folding box, capacity 65 l, closed with access flap at front, blue, with hinged lid, stackable. Supplied = assembled. Capacity = 65 l. External length = 600 mm. External width = 400 mm. External height = 320 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base, with access flap at front. Feature = stackable. Model = with hinged lid, blue. Weight = 3.5 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.

See full description
Specifications for Polypropylene Folding Box - Capacity 65 L
  • Supplied
    Assembled
  • Colour
    Blue
  • Material
    Polypropylene
  • Capacity
    65L
  • Weight
    3.5kg
  • External Width
    400mm
  • External Height
    320mm
  • External Length
    600mm
  • Temperature Resistance
    20°C To +70°C
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome