0
1
2
3

Portable Folding Wooden Table Easel Box Beechwood Sketchbox Easel with Drawer

Order Code: ZT4185389S

£34.99 Inc VAT (20%)
£40.9914.5% off
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Beechwood frame: Made of beechwood with a varnish coating, this table top easel has a durable, smooth and textured design for a comfortable grip. PP feet underneath to ensure stable standing and protect table surfaces.Multifunction: Versatile table easel for all your art and craft needs, ideal for painting, drawing, sketching and more. It can also serve as a stylish bookshelf or tablet display. An excellent choice for everyone from children to professionals.Adjustable angle & portable: The desk easel offers 4 angle settings (0°-57°) for your artwork and can be folded into a compact box with a faux leather carry handle for convenient storage and transport.Storage: The artist easel has a drawer with three divided compartments for organizing brushes, paints, erasers and drawing tools. It features two metal buckles to keep supplies secure.Unfold Dimension: 33.5W x 26D x 26Hcm. Folding Dimension: 33.5W x 26D x 7Hcm.

See full description
Specifications for Portable Folding Wooden Table Easel Box Beechwood Sketchbox Easel with Drawer
  • Product Type
    Table Easel
  • Material
    Beechwood
  • Folded Dimensions
    33.5W x 26D x 7Hcm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome