0
1
2
3

Portable Folding Workbench 1000 x 600 x 745mm

Order Code: ZT1226080P

£99.99 Inc VAT (20%)


Description

Powder coated steel foldable workbench with MDF work surface. Built-in storage bar for easy storage and access to tools. Folds and unfolds in seconds for quick set up wherever required. Ergonomic composite handle and lightweight at only 14kg for ease of carrying. Worktop marked with 960mm measuring scale and 180° protractor. Supplied with slot in cross bar for added stability. Maximum weight capacity of 100Kg.

See full description
Specifications for Portable Folding Workbench 1000 x 600 x 745mm
  • MFR Part No.
    FWB1000
  • Weight
    14.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome