Portable Roll-up Aluminium Folding Picnic Table Outdoor Bbq Party W/Bag - 4ft

Order Code: ZT3348899S

£62.99 Inc VAT (20%)


Description

EASY PORTABLE DESIGN: Comes in two parts: the roll-up tabletop and the bottom frame. Easy to assemble and carry. Ideal for camping trips, BBQs and other outdoor adventures.ALUMINIUM BODY: Lightweight yet robust, it is resistant to rusting, scratching and water damage.ADJUSTABLE HEIGHT: With four legs extending between 58-73cm, you can set it to a height which best suits, with a rubber pad on each leg to keep it balanced and level.MESH SLING: Removable if required, keeps plates, cutlery, and condiments, etc. within close and easy reach. DIMENSIONS: Whole: 120L x 70W x 58-73H. Tabletop: 120L x 69Wcm. Folded: 121L x 17W x 11H cm.MAXIMUM LOAD WEIGHT: Table: 40kg. Mesh: 3kg. CARRY BAG INCLUDED.

See full description
Specifications for Portable Roll-up Aluminium Folding Picnic Table Outdoor Bbq Party W/Bag - 4ft
  • Product Type
    Folding Picnic Table
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome