Set of 2 Folding Saw Horses Steel Frame w/Anti-Slip Platform Handle Home DIY

Order Code: ZT3348376S

£36.99 Inc VAT (20%)


Description

SET OF TWO: Allows you to carry out sawing and DIY tasks in your home, garage, or other workspaces. Suitable for cutting wood and other similar materials. Also can be functioned as a temporary workstation.STURDY STRUCTURE: Robust metal with an A-shaped frame make this workbench sturdy for reliable use. Non-slip feet pad provides extra stability.FOLDING DESIGN: Frame easily folds inwards. Features a handle for easy carrying and compact storage.SAFETY USE: Flat and solid placement for easy placement of wood and materials. The non-slip strip on trestle stands ensures safe use.DIMENSIONS: Overall Dimension: 78H x 99.5L x 50Wcm. Folded: 6.5H x 99.5L x 10Wcm. MAXIMUM LOAD 125KG. EASY TO ASSEMBLE.

See full description
Specifications for Set of 2 Folding Saw Horses Steel Frame w/Anti-Slip Platform Handle Home DIY
  • Material
    Metal
  • Maximum Load
    125kg
  • Product Type
    Folding Saw Horses
  • Frame Design
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome