Set of 2 Portable Folding Recliner w/5-position Adjustable Backrest for Outdoor84B-902V70GY

Order Code: ZT3352700S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

TWO-CHAIR SET: A place for you and a friend to lounge and relax. The easy way to enjoy your garden and outdoor areas, anytime.ADJUSTABLE BACK: Sets to five different levels - lie back in a position you like. Take some time out, read a book or have a drink - plenty of position to do a multitude of activities.STEEL FRAME: Strong core structure, keeps you fully supported as you sit. Base shape promotes balance. Fabric seat holds you comfortably, with a padded pillow for extra support.FOLDABLE: Easy to move and store. DIMENSIONS: 109H x 62W x 70Dcm. Folded: 10H x 99L x 62Wcm.MAXIMUM LOAD 120KG. NO ASSEMBLY REQUIRED - UNPACK AND USE!

See full description
Specifications for Set of 2 Portable Folding Recliner w/5-position Adjustable Backrest for Outdoor84B-902V70GY
  • Seat Material
    Fabric
  • Frame Material
    Steel
  • Maximum Load
    120kg
  • Product Type
    Folding Recliner
  • Assembly Required
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome