Stainless Steel Folding Table, Working Height 850mm, WxD 1800 X 700mm

Order Code: ZT2701101S

£1,399.99 Inc VAT (20%)


Description

Stainless steel folding table, working height 850 mm, WxD 1800 x 700 mm. Supplied = assembled. Type of worktop = stainless steel. Worktop width = 1800 mm. Worktop depth = 700 mm. Frame design = folding frame. Static distributed load = 200 kg. Working height = 850 mm. Type of height adjustment = without height adjustment. Panel thickness = 1.5 mm. Frame material = 1.4509 stainless steel. Frame colour = stainless steel. Recommended use = hygienic areas: yes, controlled rooms: no, cleanrooms: no. Product type = worktables made of stainless steel. Space saving storage, table legs fold in. Setup or breakdown in only 12 seconds. Also ideal for portable use: at festivals, trade fairs etc. Applications: foodstuffs and pharmaceutical industries, cold storage rooms etc. Hygienic worktop and table legs made of nickel chrome steel 1.4509. With support beam. Table depth 700 mm. Working height 850 mm. Your advantage Setup and breakdown in seconds - perfect for temporary workstations or for portable use.

See full description
Specifications for Stainless Steel Folding Table, Working Height 850mm, WxD 1800 X 700mm
  • Frame Colour
    Stainless Steel
  • Supplied
    Assembled
  • Panel Thickness
    1.5mm
  • Frame Design
    Folding Frame
  • Product Type
    Worktables Made of Stainless Steel
  • Worktop Depth
    700mm
  • Frame Material
    1.4509 Stainless Steel
  • Static Distributed Load
    200kg
  • Worktop Width
    1800mm
  • Height Adjustment Type
    Without Height Adjustment
  • Worktop Type
    Stainless Steel
  • Working Height
    850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome