Stretcher, 1 X Folding, Folded Dims. 1920 X 150 X 145mm, 2 Safety Straps, 4 Gliding Feet

Order Code: ZT2709974S

£539.99 Inc VAT (20%)


Description

Stretcher, 1 x folding, folded dims. 1920 x 150 x 145 mm, 2 safety straps, 4 gliding feet. Supplied = assembled. Length = 2302 mm. Width = 556 mm. Height = 137 mm. Folded dimensions = 1920x150x145 mm. Cover material = man made fibre. Colour of covering = grey. Frame material = aluminium. Frame colour = aluminium silver. Model = 1 x folding. Product type = stretchers. DIN 13024 compliant. 2 safety belts with snap fastenings. Pillow bag. Seamless aluminium profiles, hardwearing, lockable steel joints, 4 gliding feet. Synthetic fibre cover, easy care. Length x width x height approx. 2302 x 556 x 137 mm. Folded dims.: 1920 x 150 x 145 mm.

See full description
Specifications for Stretcher, 1 X Folding, Folded Dims. 1920 X 150 X 145mm, 2 Safety Straps, 4 Gliding Feet
  • Product Type
    Stretchers
  • Supplied
    Assembled
  • Frame Material
    Aluminium
  • Height
    137mm
  • Width
    556mm
  • Length
    2302mm
  • Colour of Covering
    Grey
  • Folded Dimensions
    1920x150x145mm
  • Cover Material
    Man Made Fibre
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome