Stretcher - Folding (Folds Twice)

Order Code: ZT2710032S

£539.99 Inc VAT (20%)


Description

Stretcher, folding (folds twice) , folded dims. 1040 x 130 x 180 mm, 2 safety straps, 4 gliding feet. Supplied = assembled. Length = 2302 mm. Width = 556 mm. Height = 137 mm. Folded dimensions = 1040x130x180 mm. Cover material = man made fibre. Colour of covering = grey. Frame material = aluminium. Frame colour = aluminium silver. Model = 2 x folding. Product type = stretchers. DIN 13024 compliant. 2 safety belts with snap fastenings. Pillow bag. Seamless aluminium profiles, hardwearing, lockable steel joints, 4 gliding feet. Synthetic fibre cover, easy care. Length x width x height approx. 2302 x 556 x 137 mm. Folded dims.: 1040 x 130 x 180 mm.

See full description
Specifications for Stretcher - Folding (Folds Twice)
  • Product Type
    Stretchers
  • Supplied
    Assembled
  • Height
    137mm
  • Width
    556mm
  • Frame Material
    Aluminium
  • Length
    2302mm
  • Colour of Covering
    Grey
  • Folded Dimensions
    1040x130x180mm
  • Cover Material
    Man Made Fibre
  • Frame Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome