Wall Mounted Folding Table

Order Code: ZT3081620S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Dimensions: W x L mm: 350 x 600.
Laminate Colour: Beech.
Length mm: 600.
Type: Medium rectangular rounded edge .
Width mm: 350.Strong, space saving, multipurpose folding table. Ideal for workshops, cafes and canteen areas. Laminate worktop with curved edge. Colour - beech. 600 x 350mm. Rectangular rounded edge design. Dimensions: 600x350mm. Colour: Beech.

See full description
Specifications for Wall Mounted Folding Table
  • Width
    350mm
  • Length
    600mm
  • Laminate Colour
    Beech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome