Black Folding Chair with Perforated Seat/Back Support
0
1

Black Folding Chair with Perforated Seat/Back Support

Order Code: ZT2657952S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

These Folding Chairs from GPC Industries® deliver comfortable and supportive seating. Designed with an ergonomic seat and back pad, these chairs are versatile and portable for seating wherever you need it.

Features and Benefits
• Can be folded down for compact storage
• Sturdy steel frame for strong, reliable seating
• Ergonomically shaped seat and back for comfortable support
• Lightweight for maximum portability

See full description
Specifications for Black Folding Chair with Perforated Seat/Back Support
  • Frame Material
    Steel
  • Overall Depth
    450mm
  • MFR Part No.
    GPC398
  • Product Type
    Folding Chair
  • Back Height
    450mm
  • Overall Width
    440mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome