0
1
2
3

Folding Outdoor Reclining Sun Lounger Chair with Pillow Aluminium Frame Grey

Order Code: ZT4185450S

£61.99 Inc VAT (20%)


Description

TRI-FOLD DESIGN: Closes to a third of the size, making the folding sun lounger easy to carry and store. Great for keeping in your car and using on weekend trips.FOUR-POSITION BACK: This garden sun lounger with various angles, easy to adjust and set to most comfortable when you lie back. The second half of the seat can be put down to a reclining position
NOTE: The lowest adjusting slot is NOT usableALUMINIUM FRAME: This portable sun lounger made of strong and durable structure, supporting your body when relaxing. Foot pads on each corner, keeps it balanced.TEXTELINE SEAT: Soft fabric holds your body, with removable pillow for comfort and support. DIMENSIONS: Upright: 76H x 165L x 60Wcm. Flat: 28H x 189L x 60Wcm.MAXIMUM LOAD 120KG. EASY TO ASSEMBLE.

See full description
Specifications for Folding Outdoor Reclining Sun Lounger Chair with Pillow Aluminium Frame Grey
  • Colour
    Grey
  • Frame Material
    Aluminium
  • Load Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome