Folding Recliner Chair Outdoor Lounge Rocker Zero-Gravity Seat w/Adjustable84A-080GY

Order Code: ZT3347675S

£79.99 Inc VAT (20%)


Description

ZERO-GRAVITY COMFORT: With adjustable back, these garden rocking chairs can be locked in any desired resting position with side knob. You can flip over the bottom legs and then enjoy the soothing rocking motion. Fully adjust to support your body and create a sense of weightlessness.STURDY CONSTRUCTION: Constructed from powder coated steel frame, anti-peeling and corrosion, which ensures long lasting use, durability and strength, the outdoor rocking chair supports up to 120kg of evenly distributed weight.DURABLE FABRIC: Crafted from tough anti-UV and water resistant texteline sling fabric that withstands wear and tear. Double bungee support system creates a rocking chair outdoor that immediately adjusts to your body size. Removable padded headrest offers extra comfortable support.FOLDABLE DESIGN: And lightweight for easy transportation and compact storage when not in use. Ideal for both indoor and outdoor relaxation, this rocking garden chair can be used not only at campsite, courtyard and poolside, but also as a napping chair or bed in home, office, hospital or even beauty salon. Includes cup holder tray to place drinks, magazines, phones/tablets or other small items.DIMENSIONS: 120Lx67Wx102H (cm) (upright) , 133Lx67Wx95H (cm) (fully reclined) , Folded Dimension: 110Lx66Wx15H (cm) Rocking Amplitude: 10°-35°. No Assembly is Required.

See full description
Specifications for Folding Recliner Chair Outdoor Lounge Rocker Zero-Gravity Seat w/Adjustable84A-080GY
  • Product Type
    Folding Recliner Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome