Folding Rocking Chair Outdoor Portable Zero Gravity Chair w/Headrest for Deck84A-099BK

Order Code: ZT3347725S

£60.99 Inc VAT (20%)


Description

OUTDOOR ROCKING CHAIR: This relaxing chair is perfect for rocking the day away in your garden, patio, conservatory or porch.STURDY STEEL BASE: Finished in powder-coated, the rocking garden chair has been built to last and stay stable for many years to come.FOLDABLE: Our foldable lounge chair can be stored away easily and you can take it anywhere you want.ERGONOMIC SHAPE: The garden rocker's ergonomic shape fits the contours of your body to provide support and comfort.TEXTELINE COVER: Allows your skin to breathe comfortably. The patio rocking chair
also has a detachable pillow for extra support. DIMENSIONS: 90L x 64W x 110Hcm. ASSEMBLY REQUIRED. MAXIMUM WEIGHT CAPACITY 120KG.

See full description
Specifications for Folding Rocking Chair Outdoor Portable Zero Gravity Chair w/Headrest for Deck84A-099BK
  • Assembly
    Required
  • Finish
    Powder-coated
  • Product Type
    Folding Rocking Chair
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome