0
1
2
3

Folding Sun Beach Lounger Garden Reclining Lounge Chair with 4-Level Backrest

Order Code: ZT4185512S

£52.99 Inc VAT (20%)
£61.9914.5% off


Description

Adjustable back: A 4-level adjustable backrest allows you to choose a level of personalized comfort. Pick your favourite and stick with it or adjust your position throughout the day. Foldable design: This sun lounger features lightweight construction with a portable design that folds quickly and easily, making it ideal for transport and storage. Sturdy frame: The sturdy steel frame supports up to 120kg of weight, ensuring that it lasts a long time, not only this summer but for seasons to come. Texteline seat: Weather-resistant and breathable, it covers the whole of the frame to allow you to lie back comfortably, with your weight evenly distributed. Dimensions: Overall: 186L x 66W x 80Hcm Folded: 73. 5L x 15W x 66Hcm Weight Capacity: 120kg

See full description
Specifications for Folding Sun Beach Lounger Garden Reclining Lounge Chair with 4-Level Backrest
  • Frame Material
    Steel
  • Product Type
    Sun Beach Lounger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome