Sicily PU Leather Folding Chair - Black

Order Code: ZT4781755S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.097%


Description

Dynamic Sicily PU Leather Folding Chair Black/Black Frame - BR000310

Specifications for Sicily PU Leather Folding Chair - Black
  • Weight
    15.2kg
  • Seat Width
    390mm
  • Arm Type
    No Arms
  • Material
    Polyurethane
  • Seat Height
    410mm
  • Back Width
    425mm
  • Seat Depth
    410mm
  • Product Type
    Banqueting & Conference Chairs
  • Colour
    Black
  • Back Height
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome