Sicily PU Leather Folding Chair - Chrome

Order Code: ZT4781836S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Dynamic Sicily PU Leather Folding Chair Black/Chrome Frame - BR000311

Specifications for Sicily PU Leather Folding Chair - Chrome
  • Product Type
    Banqueting & Conference Chairs
  • Arm Type
    No Arms
  • Seat Height
    410mm
  • Colour
    Black
  • Material
    Polyurethane
  • Weight
    15.2kg
  • Back Width
    425mm
  • Seat Width
    390mm
  • Back Height
    360mm
  • Seat Depth
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome