0
1
2
3
4

Lightweight Folding Chair White - KF72332

Order Code: ZT1548771S

£89.99 Inc VAT (20%)


Description

This lightweight Jemini chair features folding legs for easy storage when not in use. The high density white plastic construction is dent, scratch and moisture resistant, making this chair ideal for schools and catering environments. Also suitable for outdoor use, this lightweight chair has a recommended usage time of 5 hours.
Lightweight folding chair
High density plastic is dent, scratch and moisture resistant
Suitable for indoor and outdoor use
Ideal for catering, schools and more
Colour: White
Back dimensions: W430 x H310mm
Seat height: 465mm
Seat dimensions: W380 x D480mm

See full description
Specifications for Lightweight Folding Chair White - KF72332
  • MFR Part No.
    KF72332
  • Weight
    4.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome