0
1
2
3
4

Window Door Awning Canopy with Brackets

Order Code: ZT2117911S

£89.99 Inc VAT (20%)


Description



Featuring a streamlined design, this door canopy is both contemporary in style and versatile in function. With this awning, your windows and doorstep can stay away from bad weather and be well protected. It will perfectly blend into your outdoor design and environment. In addition, it is very simple to install, just follow the instructions, it tells you what needs to be done.

Features:

Simple installation following the instructions
Protect your doorway from rain, sunlight and snow
Adopts weather-resistant material, durable to use
Specifications

Dimensions: 150cm W x 100cm D x 28cm H

Finish: Black

Cover Pattern: Plain

Cover Material: Plastic

Frame material: Aluminum

Awning Shape: Slope

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome