Biro Coat Stand Black

Order Code: ZT4784027S

£59.99 Inc VAT (20%)


Description

Alba Biro Coat Stand 6 Coat Hooks and 3 Accessory Hooks Black - PMBRIO N

Specifications for Biro Coat Stand Black
  • Material
    ABS/Steel
  • Form
    Coat Stnd
  • Height
    1750mm
  • Colour
    Black
  • Product Type
    Coat Racks & Umbrella Stands
  • Weight
    7.2kg
  • Number of Hooks
    6
  • Number of Accessory Hooks
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome