Coat Stand, 7 Chrome Plated Hooks, Black

Order Code: ZT2722148S

£309.99 Inc VAT (20%)


Description

Coat stand, 7 chrome plated hooks, black. Supplied = flat pack. Number of coat hooks = 7 pcs. Frame material = tubular steel, powder coated. Frame colour = black. Height = 1780 mm. Max. diameter = 450 mm. Umbrella holder = with. Umbrella holder colour = black. Weight = 10 kg. Hook colour = chrome. Hook material = metal, chrome plated. Fittings = drip tray. Base material = marble. Colour of foot = black. Max. load = 30 kg. Tubular steel stand, powder coated. Great design and quality. Stable due to the heavy base. Stable due to heavy marble base. With 7 chrome plated hook knobs.

See full description
Specifications for Coat Stand, 7 Chrome Plated Hooks, Black
  • Base Material
    Marble
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Hook Material
    Metal, Chrome Plated
  • Diameter
    450mm
  • Hook Colour
    Chrome
  • Height
    1780mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Umbrella Holder Colour
    Black
  • Load Capacity
    30kg
  • Weight
    10kg
  • Number of Coat Hooks
    7
  • Colour of Foot
    Black
  • Fittings
    Drip Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome