Coat Stand, 8 Aluminium Hooks, White Aluminium

Order Code: ZT2722125S

£229.99 Inc VAT (20%)


Description

Coat stand, 8 aluminium hooks, white aluminium. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = tubular steel, powder coated. Frame colour = aluminium silver. Height = 1750 mm. Max. diameter = 350 mm. Umbrella holder = with. Umbrella holder colour = aluminium silver. Weight = 11 kg. Hook colour = aluminium silver. Hook material = aluminium. Fittings = drip tray. Base material = marble. Colour of foot = aluminium silver. Max. load = 30 kg. Tubular steel stand, powder coated. Great design and quality. Stable due to the heavy base. Stable due to heavy marble base. With 8 aluminium hooks.

See full description
Specifications for Coat Stand, 8 Aluminium Hooks, White Aluminium
  • Frame Colour
    Aluminium Silver
  • Base Material
    Marble
  • Supplied
    Flat Pack
  • Diameter
    350mm
  • Hook Material
    Aluminium
  • Hook Colour
    Aluminium Silver
  • Height
    1750mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Umbrella Holder Colour
    Aluminium Silver
  • Fittings
    Drip Tray
  • Load Capacity
    30kg
  • Number of Coat Hooks
    8
  • Weight
    11kg
  • Colour of Foot
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome