Coat Stand, 8 Hooks, Stainless Steel

Order Code: ZT2722130S

£459.99 Inc VAT (20%)


Description

Coat stand, 8 hooks, stainless steel. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = stainless steel. Frame colour = stainless steel. Height = 1850 mm. Max. diameter = 410 mm. Umbrella holder = with. Umbrella holder colour = stainless steel. Weight = 11.8 kg. Hook colour = stainless steel. Hook material = stainless steel. Fittings = drip tray. Base material = metal. Colour of foot = stainless steel. Max. load = 30 kg. Stainless steel coat stand. Great design and quality. Stable due to the heavy base. Made of high quality, stainless steel. Durable and nearly indestructible. With 8 hooks. Stable due to heavy metal base with stainless steel cover.

See full description
Specifications for Coat Stand, 8 Hooks, Stainless Steel
  • Supplied
    Flat Pack
  • Base Material
    Metal
  • Frame Colour
    Stainless Steel
  • Diameter
    410mm
  • Frame Material
    Stainless Steel
  • Hook Material
    Stainless Steel
  • Hook Colour
    Stainless Steel
  • Height
    1850mm
  • Weight
    11.8kg
  • Fittings
    Drip Tray
  • Number of Coat Hooks
    8
  • Load Capacity
    30kg
  • Colour of Foot
    Stainless Steel
  • Umbrella Holder Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome