Coat Stand, 8 Robust Steel Hooks, White Aluminium

Order Code: ZT2722116S

£329.99 Inc VAT (20%)


Description

Coat stand, 8 robust steel hooks, white aluminium. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = steel, powder coated. Frame colour = aluminium silver. Height = 1800 mm. Max. diameter = 450 mm. Umbrella holder = with. Umbrella holder colour = aluminium silver. Weight = 12 kg. Hook colour = aluminium silver. Hook material = steel. Fittings = drip tray. Max. load = 30 kg. Tubular steel upright, high quality powder coating. With umbrella holder and heavy, concrete-filled base. 8 stable steel hooks.

See full description
Specifications for Coat Stand, 8 Robust Steel Hooks, White Aluminium
  • Frame Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Diameter
    450mm
  • Frame Material
    Steel, Powder Coated
  • Hook Material
    Steel
  • Hook Colour
    Aluminium Silver
  • Height
    1800mm
  • Umbrella Holder Colour
    Aluminium Silver
  • Fittings
    Drip Tray
  • Weight
    12kg
  • Number of Coat Hooks
    8
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome