Coat Stand, Height Adjustable, With 6 Hooks, HxWxD 1710 X 300 X 300mm

Order Code: ZT2687627S

£429.99 Inc VAT (20%)


Description

Coat stand, height adjustable, with 6 hooks, HxWxD 1710 x 300 x 300 mm. Supplied = flat pack. Width = 300 mm. Number of coat hooks = 6 pcs. Frame material = tubular steel. Frame colour = white. Height = 1710 mm. Depth = 300 mm. Umbrella holder = without. Weight = 7.1 kg. Hook colour = white. Hook material = plastic. Feature = height adjustable. Base material = steel. Colour of foot = white. The plastic hooks can be attached to the stand at different positions. Elegant and flexible coat stand made of tubular steel and a metal base, powder coated in white. The plastic hooks can be attached at different heights by adjusting their position on the stand and fixes them using a screw. Available with 1, 2 and 3 stands on a base plate.

See full description
Specifications for Coat Stand, Height Adjustable, With 6 Hooks, HxWxD 1710 X 300 X 300mm
  • Frame Colour
    White
  • Supplied
    Flat Pack
  • Base Material
    Steel
  • Frame Material
    Tubular Steel
  • Hook Material
    Plastic
  • Hook Colour
    White
  • Height
    1710mm
  • Depth
    300mm
  • Width
    300mm
  • Weight
    7.1kg
  • Colour of Foot
    White
  • Features
    Height Adjustable
  • Number of Coat Hooks
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome