Coat Stand, Rotating Hook Cap, Ø500mm, Height 1750mm, With Umbrella Stand

Order Code: ZT2718336S

£459.99 Inc VAT (20%)


Description

Coat stand, rotating hook cap, 500 mm, height 1750 mm, with umbrella stand. Supplied = flat pack. Width = 500 mm. Number of coat hooks = 5 pcs. Frame material = steel, powder coated. Frame colour = white aluminium RAL 9006. Height = 1750 mm. Max. diameter = 500 mm. Depth = 500 mm. Umbrella holder = with. Umbrella holder material = steel, powder coated. Umbrella holder colour = aluminium silver. Weight = 9.5 kg. Number of hat hooks = 5 pcs. Hook colour = white aluminium RAL 9006. Hook material = steel, powder coated. Fittings = drip tray. Feature = rotating. Stylish coat stand in aluminium silver. Absolutely stable due to large base. Rotating hook cap with 2 x 5 hat/coat hooks. Stable, heavy base. Umbrella holder with integrated drip tray.

See full description
Specifications for Coat Stand, Rotating Hook Cap, Ø500mm, Height 1750mm, With Umbrella Stand
  • Frame Colour
    White Aluminium
  • Supplied
    Flat Pack
  • Diameter
    500mm
  • Frame Material
    Steel, Powder Coated
  • Hook Material
    Steel, Powder Coated
  • Hook Colour
    White Aluminium
  • Height
    1750mm
  • Width
    500mm
  • Depth
    500mm
  • Umbrella Holder Colour
    Aluminium Silver
  • Umbrella Holder Material
    Steel Powder Coated
  • Number of Hat Hooks
    5
  • Number of Coat Hooks
    5
  • Features
    Rotating
  • Weight
    9.5kg
  • Fittings
    Drip Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome