Coat Stand With 5 Hooks, Height 1680mm, Ø350mm, Hook Colour Black

Order Code: ZT2694257S

£419.99 Inc VAT (20%)


Description

Coat stand with 5 hooks, height 1680 mm, 350 mm, hook colour black. Supplied = flat pack. Number of coat hooks = 5 pcs. Frame material = steel, resin coated. Frame colour = silver grey. Height = 1680 mm. Max. diameter = 350 mm. Umbrella holder = with. Umbrella holder material = anodised aluminium. Umbrella holder colour = silver grey. Weight = 7.6 kg. Hook colour = black. Hook material = plastic. Base material = anodised aluminium. Colour of foot = silver grey. Decorative and practical for the office or reception area. Columns made of steel, painted silver grey. Hook ring, umbrella holder and base made of aluminium, anodised in silver grey. Stable base made of cast aluminium.

See full description
Specifications for Coat Stand With 5 Hooks, Height 1680mm, Ø350mm, Hook Colour Black
  • Frame Colour
    Silver Grey
  • Supplied
    Flat Pack
  • Base Material
    Anodised Aluminium
  • Frame Material
    Steel, Resin Coated
  • Hook Material
    Plastic
  • Diameter
    350mm
  • Hook Colour
    Black
  • Height
    1680mm
  • Weight
    7.6kg
  • Number of Coat Hooks
    5
  • Umbrella Holder Material
    Anodised Aluminium
  • Umbrella Holder Colour
    Silver Grey
  • Colour of Foot
    Silver Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome