Coat Stand With 5 Hooks, Height 1680mm, Ø350mm, Hook Colour Silver

Order Code: ZT2694281S

£419.99 Inc VAT (20%)


Description

Coat stand with 5 hooks, height 1680 mm, 350 mm, hook colour silver. Supplied = flat pack. Number of coat hooks = 5 pcs. Frame material = steel, resin coated. Frame colour = silver grey. Height = 1680 mm. Max. diameter = 350 mm. Umbrella holder = with. Umbrella holder material = anodised aluminium. Umbrella holder colour = silver grey. Weight = 7.6 kg. Hook colour = silver. Hook material = plastic. Base material = anodised aluminium. Colour of foot = silver grey. Decorative and practical for the office or reception area. Columns made of steel, painted silver grey. Hook ring, umbrella holder and base made of aluminium, anodised in silver grey. Stable base made of cast aluminium.

See full description
Specifications for Coat Stand With 5 Hooks, Height 1680mm, Ø350mm, Hook Colour Silver
  • Frame Colour
    Silver Grey
  • Supplied
    Flat Pack
  • Base Material
    Anodised Aluminium
  • Diameter
    350mm
  • Hook Material
    Plastic
  • Frame Material
    Steel, Resin Coated
  • Hook Colour
    Silver
  • Height
    1680mm
  • Number of Coat Hooks
    5
  • Umbrella Holder Material
    Anodised Aluminium
  • Colour of Foot
    Silver Grey
  • Umbrella Holder Colour
    Silver Grey
  • Weight
    7.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome