Coat Stand, With 6 Hat Hooks And 12 Coat Hooks, White Aluminium

Order Code: ZT2717564S

£429.99 Inc VAT (20%)


Description

Coat stand, with 6 hat hooks and 12 coat hooks, white aluminium. Supplied = flat pack. Number of coat hooks = 12 pcs. Frame material = steel, powder coated. Frame colour = aluminium silver. Height = 1800 mm. Max. diameter = 440 mm. Umbrella holder = with. Umbrella holder colour = aluminium silver. Weight = 8.7 kg. Number of hat hooks = 6 pcs. Hook colour = aluminium silver. Base material = concrete. Colour of foot = silver. Tubular steel upright, high quality powder coating. With umbrella holder and heavy, concrete-filled base. 6 hat hooks and 12 coat hooks.

See full description
Specifications for Coat Stand, With 6 Hat Hooks And 12 Coat Hooks, White Aluminium
  • Base Material
    Concrete
  • Frame Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Frame Material
    Steel, Powder Coated
  • Diameter
    440mm
  • Hook Colour
    Aluminium Silver
  • Height
    1800mm
  • Umbrella Holder Colour
    Aluminium Silver
  • Number of Hat Hooks
    6
  • Weight
    8.7kg
  • Colour of Foot
    Silver
  • Number of Coat Hooks
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome