Coat Stand, With 8 Coat Hooks, White Aluminium

Order Code: ZT2700453S

£339.99 Inc VAT (20%)


Description

Coat stand, with 8 coat hooks, white aluminium. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = steel, powder coated. Frame colour = aluminium silver. Height = 1800 mm. Max. diameter = 380 mm. Umbrella holder = with. Umbrella holder colour = aluminium silver. Weight = 7.6 kg. Hook colour = aluminium silver. Base material = concrete. Colour of foot = silver. Tubular steel upright, high quality powder coating. With umbrella holder and heavy, concrete-filled base. 8 coat hooks, rotating hook cap.

See full description
Specifications for Coat Stand, With 8 Coat Hooks, White Aluminium
  • Supplied
    Flat Pack
  • Frame Colour
    Aluminium Silver
  • Base Material
    Concrete
  • Diameter
    380mm
  • Frame Material
    Steel, Powder Coated
  • Hook Colour
    Aluminium Silver
  • Height
    1800mm
  • Colour of Foot
    Silver
  • Weight
    7.6kg
  • Number of Coat Hooks
    8
  • Umbrella Holder Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome