Coat Stand With Black Hook Knobs, Height 1700mm, Ø300mm, Chrome Plated

Order Code: ZT2744875S

£309.99 Inc VAT (20%)


Description

Coat stand with black hook knobs, height 1700 mm, 300 mm, chrome plated. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = steel, chrome plated. Frame colour = chrome. Height = 1700 mm. Max. diameter = 300 mm. Umbrella holder = with. Umbrella holder material = plastic. Umbrella holder colour = black. Weight = 9.8 kg. Hook colour = black. Fittings = drip tray. Base material = marble. Max. load = 30 kg. Stable and robust tubular steel stand, approx. 50 mm with real marble base for heavy duty loads. 8 rounded hook heads provide a firm hold and protect clothing.

See full description
Specifications for Coat Stand With Black Hook Knobs, Height 1700mm, Ø300mm, Chrome Plated
  • Frame Colour
    Chrome
  • Base Material
    Marble
  • Supplied
    Flat Pack
  • Diameter
    300mm
  • Frame Material
    Steel, Chrome Plated
  • Hook Colour
    Black
  • Height
    1700mm
  • Umbrella Holder Material
    Plastic
  • Weight
    9.8kg
  • Umbrella Holder Colour
    Black
  • Number of Coat Hooks
    8
  • Load Capacity
    30kg
  • Fittings
    Drip Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome