Coat Stand With Chrome Coloured Hook Balls, Height 1680mm, Ø300mm, Black

Order Code: ZT2744799S

£299.99 Inc VAT (20%)


Description

Coat stand with chrome coloured hook balls, height 1680 mm, 300 mm, black. Supplied = flat pack. Number of coat hooks = 8 pcs. Frame material = steel. Frame colour = black. Height = 1680 mm. Max. diameter = 300 mm. Umbrella holder = with. Umbrella holder material = plastic. Umbrella holder colour = black. Weight = 10.2 kg. Hook colour = chrome. Fittings = drip tray. Base material = marble. Max. load = 30 kg. Stable and robust tubular steel stand with real marble base for heavy duty loads. Rounded ball hooks do not damage clothing. 8 chrome coloured ball hooks. Genuine marble base.

See full description
Specifications for Coat Stand With Chrome Coloured Hook Balls, Height 1680mm, Ø300mm, Black
  • Supplied
    Flat Pack
  • Frame Colour
    Black
  • Base Material
    Marble
  • Frame Material
    Steel
  • Diameter
    300mm
  • Hook Colour
    Chrome
  • Height
    1680mm
  • Number of Coat Hooks
    8
  • Umbrella Holder Material
    Plastic
  • Fittings
    Drip Tray
  • Umbrella Holder Colour
    Black
  • Load Capacity
    30kg
  • Weight
    10.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome